15 Amp Watertight Connector, 125V, 5-15R, Black

Item #: 110211

Cat #: 15W47-B

UPC: 078477012963

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard - Black.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard - Black.
15 Amp, 125 Volt, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard, Black
Also known as: 078477012963, 15W47-B

Specifications

Type: Watertight, Connector, Industrial Grade
Volts AC: 120
Color: Black
Amps: 15
Material: Rubber
NEMA Configuration: 5-15R
Type: Watertight, Connector, Industrial Grade
Color: Black
Material: Rubber
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)