This product may not be available in all locations.

Surge Arrestor, Panel, T1, EMA, 120kAIC, 480Y/277VAC, 3-P, 4-W
Item #: 1102077
Cat #: SSP04EMA12
UPC: 785901974550
Documents & Guides
Surge Arrestor, Panel, T1, EMA, 120kAIC, 480Y/277,Volt AC, 3-Pole, 4-Wire
Sign In or Register to view pricing and more.
No associated products found.
Overview
Surge Arrestor, Panel, T1, EMA, 120kAIC, 480Y/277,Volt AC, 3-Pole, 4-Wire
Also known as: 785901974550, SSP04EMA12
Specifications
Phase: | 3 |
Mounting: | Panel |
Volts AC: | 277, 480Y |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 120 kA |
Phase: | 3 |
Volts AC: | 277, 480Y |
Interrupt Rating AC: | 120 kA |
Mounting: | Panel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)