3" PVC 22-1/2° Elbow, 24" Radius, Schedule 40, Gray, Bell End

Item #: 1102029

Cat #: UA5DLB

UPC: 034481198079

Sign In or Register to view pricing and more.
Documents & Guides
3 Inch PVC 22-1/2 Degree Sweep Elbow, 24 Inch Radius, Gray, Schedule 40, Bell End

Overview

3 Inch PVC 22-1/2 Degree Sweep Elbow, 24 Inch Radius, Gray, Schedule 40, Bell End
Also known as: 034481198079, UA5DLB

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 22 1/2°
Sweep Radius: 24 in
Diameter: 3 in
Color: Gray
Angle: 22 1/2°
Type: Schedule 40
Material: PVC
Sweep Radius: 24 in

Customer Reviews

No reviews for this product
(0)