4 LAMP 12V XENON UNDCAB

Item #: 11020

Cat #: UPX430-WH

UPC: 661209102300

Sign In or Register to view pricing and more.
Documents & Guides
30" Pro-Xenon Low Voltage, 4-Lamps

Overview

30" Pro-Xenon Low Voltage, 4-Lamps
Also known as: 661209102300, UPX430-WH

Specifications

Volts AC: 12
Length: 30 in
Type: Undercabinet Light
Wattage: 20
Color: White
Volts DC: 12
Volts AC: 12
Type: Undercabinet Light
Color: White
Length: 30 in
Wattage: 20
Volts DC: 12

Customer Reviews

No reviews for this product
(0)