Overview
BUSHING
Also known as: BK70H
Specifications
Material: | Cast Iron |
Mounting: | Shaft |
Family / Style: | Masterdrive |
Size: | 6.750 in |
Material: | Cast Iron |
Family / Style: | Masterdrive |
Mounting: | Shaft |
Size: | 6.750 in |
Customer Reviews
No reviews for this product
(0)