This product may not be available in all locations.
2
more

Variable Speed AC Drive, 100HP @ 75kW ND, 75HP @55kW HD, , 480VAC, 3PH
Item #: 1101820
Cat #: ATV630D75N4
UPC: 785901974444
Documents & Guides
Variable Speed AC Drive, ATV60, 100 Horse Power @ 75 kWatt Normal Duty, 75 Horse Power @ 55 kWatt Heavy Duty, 86.9 - 131.3 Amp Range, 380 - 480 Volt AC, 3-Phase, IP21, UL Type 1
Sign In or Register to view pricing and more.
Overview
Variable Speed AC Drive, ATV60, 100 Horse Power @ 75 kWatt Normal Duty, 75 Horse Power @ 55 kWatt Heavy Duty, 86.9 - 131.3 Amp Range, 380 - 480 Volt AC, 3-Phase, IP21, UL Type 1
The Altivar™ 61 variable-speed drive defines ease of use for centrifugal pump, fan, and normal duty industrial applications. It offers advanced features, functions, and user flexibility while its revolutionary design reduces installation cost and start-up time, and offers reliable operation, simple diagnostics, and energy efficiency.
Also known as: 785901974444, ATV630D75N4
Specifications
Phase: | 3 |
Mounting: | Panel, DIN Rail |
Poles: | 3 |
Horsepower: | 75, 100 |
Type: | Variable Speed Drive |
Family / Style: | Altivar |
Wattage: | 55 kW, 45 kW |
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
Volts AC Range: | 380 - 480 |
Phase: | 3 |
Poles: | 3 |
Type: | Variable Speed Drive |
Wattage: | 55 kW, 45 kW |
Standards: | California Proposition 65 |
Mounting: | Panel, DIN Rail |
Horsepower: | 75, 100 |
Family / Style: | Altivar |
IP/NEMA Rating: | IP20 |
Volts AC Range: | 380 - 480 |
Customer Reviews
No reviews for this product
(0)