22/4 FEP Multi-Conductor Cable, Shielded, Red, 1000'

Item #: 11018

Cat #: 83396-002-500

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
22 AWG Stranded (7x30) TC Conductors, Conductors Cabled, 22 AWG (7x30) Stranded TC Drain Wire, FEP Insulation, Special Beldfoil Shield (100% Coverage), Silicone Rubber Jacket, Noise Reducing Tape

Overview

22 AWG Stranded (7x30) TC Conductors, Conductors Cabled, 22 AWG (7x30) Stranded TC Drain Wire, FEP Insulation, Special Beldfoil Shield (100% Coverage), Silicone Rubber Jacket, Noise Reducing Tape
Multi-Conductor - Control and Instrumentation Cable
Also known as: 83396-002-500

Specifications

Color: Red
Length: 1000 ft
Material: Copper
Jacket: Riser
Conductors: 4
Shielding: Shielded
Color: Red
Material: Copper
Conductors: 4
Length: 1000 ft
Jacket: Riser
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)