4' 22W T8 LED Lamp, 40K

Item #: 1101737

Cat #: KT-LED22T8-48GC-840-D

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
22W T8 LED 4000K HIGH EFFICIENCY LAMP

Overview

22W T8 LED 4000K HIGH EFFICIENCY LAMP
Also known as: KT-LED22T8-48GC-840-D

Specifications

Lumens: 2500
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Wattage: 22
Light Technology: LED
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Lumens: 2500
Shape: T8 (Tubular)
Color Rendering Index (CRI): 83
Light Technology: LED
Material: Safety Coated Glass
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Wattage: 22
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)