1 In Wire Mesh Strain Relief

Item #: 11015

Cat #: ST-SR100

UPC: 781381501767

Sign In or Register to view pricing and more.
Wire Mesh Strain-Relief Grip, Straight, Stainless Steel Body, Stainless Steel Grip, NPT Diameter: 1 Inch.

Overview

Wire Mesh Strain-Relief Grip, Straight, Stainless Steel Body, Stainless Steel Grip, NPT Diameter: 1 Inch.
Wire Mesh Strain Relief, Trade Size: 1 IN, Material: Stainless Steel, Finish: Stainless Steel, Connection: Female Threaded X Mesh, Standard: CSA Number C22.2 18.3, CSA 065178, NEMA FB-1, For Liquidtight Flexible Metal Conduit
Also known as: 781381501767, ST-SR100

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)