BUSS AC10 10Amp 550Vac / 250Vdc IN
Item #: 110132
Cat #: AC10
UPC: 051712844734
Sign In or Register to view pricing and more.
Documents & Guides
BUS AC10 10AMP 550VAC / 250V
Overview
BUS AC10 10AMP 550VAC / 250V
Also known as: 051712844734, AC10
Specifications
Amps: | 10 |
Amps: | 10 |
Customer Reviews
No reviews for this product
(0)