74508 GARAG1A055UNVD750G5SVD 1/CS 1/SKU

Item #: 1101268

Cat #: GARAG1A/055UNVD750/G5/SV/D

UPC: 046135745089

Sign In or Register to view pricing and more.
Documents & Guides
74508 GARAG1A055UNVD750G5SVD 1/CS 1/SKU

Overview

74508 GARAG1A055UNVD750G5SVD 1/CS 1/SKU
Also known as: 046135745089, GARAG1A/055UNVD750/G5/SV/D

Specifications

Wattage: 55
Color Temperature: 5000 (Bright White)
Color: Silver
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 55
Color: Silver
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)