This product has been discontinued.
LED Garage Fixture, 55 Watts, 4000K, 6200 Lumen, 120-277V
Item #: 1101267
Cat #: GARAG1A/055UNVD740/G5/SV/D
UPC: 046135745072
Sign In or Register to view pricing and more.
Documents & Guides
LED Garage Fixture, 55 Watt, 4000K, 6200 Lumen, 120-277 Volt, 0-10V Dimmable, Garage Type V Distribution, Silver Painted Finish, Replaces up to 175 Watt Metal Halide
Overview
LED Garage Fixture, 55 Watt, 4000K, 6200 Lumen, 120-277 Volt, 0-10V Dimmable, Garage Type V Distribution, Silver Painted Finish, Replaces up to 175 Watt Metal Halide
Also known as: 046135745072, GARAG1A/055UNVD740/G5/SV/D
Specifications
Wattage: | 55 |
Color Temperature: | 4000 (Cool White) |
Color: | Silver |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 55 |
Color: | Silver |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)