74505 GARAG1A035UNVD740G5SVD 1/CS 1/SKU

Item #: 1101265

Cat #: GARAG1A/035UNVD740/G5/SV/D

UPC: 046135745058

Sign In or Register to view pricing and more.
Documents & Guides
74505 GARAG1A035UNVD740G5SVD 1/CS 1/SKU

Overview

74505 GARAG1A035UNVD740G5SVD 1/CS 1/SKU
Also known as: 046135745058, GARAG1A/035UNVD740/G5/SV/D

Specifications

Wattage: 35
Color Temperature: 4000 (Cool White)
Color: Silver
Length: 12.500 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 35
Color: Silver
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 12.500 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)