74503 GARAG1A055UNVD740G5SV 1/CS 1/SKU

Item #: 1101263

Cat #: GARAG1A/055UNVD740/G5/SV

UPC: 046135745034

Sign In or Register to view pricing and more.
Documents & Guides
74503 GARAG1A055UNVD740G5SV 1/CS 1/SKU

Overview

74503 GARAG1A055UNVD740G5SV 1/CS 1/SKU
Also known as: 046135745034, GARAG1A/055UNVD740/G5/SV

Specifications

Wattage: 55
Color Temperature: 4000 (Cool White)
Color: Silver
Length: 12.500 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 55
Color: Silver
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 12.500 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)