200A, 120/240V, 42 Circuit, Surge Loadcenter

Item #: 110126

Cat #: CHSUR42B200L2

UPC: 782116320196

Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Main Breaker, Surge Installed Loadcenter (Surge Device is included), 25 kAIC, 42-Space, 42-Circuits, Copper Bus, NEMA 1 - Indoor. ***Must Order Cover CHSUR8LS or CHSUR8LF Separately***
Sign In or Register to view pricing and more.

No associated products found.

Overview

200 AMP, 120/240V AC, 1-Phase, Main Breaker, Surge Installed Loadcenter (Surge Device is included), 25 kAIC, 42-Space, 42-Circuits, Copper Bus, NEMA 1 - Indoor. ***Must Order Cover CHSUR8LS or CHSUR8LF Separately***
Eaton’s Type CH Surge Loadcenter includes a factorymounted and wired surge suppressor device. There is a knockout in the cover that allows the user to view the status indication lights on the surge suppressor. The CH Surge Loadcenter reduces the surge current, helping protect sensitive home electronic equipment. Save labor by installing a factory-mounted surge protective device.
Also known as: 782116320196, CHSUR42B200L2, Cutler hammer panel, Ch

Specifications

Type: Main Breaker
Amps: 200
Mounting: Flush, Surface
Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 42
Interrupt Rating AC: 25 kA
Type: Main Breaker
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Interrupt Rating AC: 25 kA
Amps: 200
Family / Style: CH
Phase: 1
Circuits: 42

Customer Reviews

5 Overall
(1)
5/5
Stumptown Elec. - Stumptown on 02/08/2013
Very Happy with these loadcenters
this is our favorite loadcenter to install