Comb. Wallplate, 2-Gang, Duplex/Decora, Thermoset, White, Standard

Item #: 11012

Cat #: 80455-W

UPC: 078477779316

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Duplex 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount - White

Overview

2-Gang, 1-Duplex 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount - White
Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.
Also known as: 078477779316, 80455-W, P-80

Specifications

Gangs: 2
Mounting: Device
Material: Plastic
Color: White
Gangs: 2
Material: Plastic
Mounting: Device
Color: White

Customer Reviews

No reviews for this product
(0)