Power & Control/Signal Cable, Aluminum Armor, 10/2, 16/2, Solid

Item #: 1101143

Cat #: 59225502

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Power & Control/Signal Cable, Aluminum Armor, 10/2 (Black & White), 16/2 (Purple & Gray), Solid, 10 Solid Green Ground, 1000 Foot Reel

Overview

Power & Control/Signal Cable, Aluminum Armor, 10/2 (Black & White), 16/2 (Purple & Gray), Solid, 10 Solid Green Ground, 1000 Foot Reel
Also known as: 59225502

Specifications

Gauge: 10, 16
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Gauge: 10, 16
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 1000 ft
Jacket: Aluminum
Conductors: 4

Customer Reviews

No reviews for this product
(0)