Weatherproof FS Box, 1 Gang, (3) 1/2" Outlets, 2" Deep, Aluminum, Bronze

Item #: 110083

Cat #: 30203Z

UPC: 095327310291

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof FS Box, 1 Gang, (3) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum, Bronze, (2) Close-Up Plugs and Ground Screw Included.

Overview

Weatherproof FS Box, 1 Gang, (3) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum, Bronze, (2) Close-Up Plugs and Ground Screw Included.
Also known as: 095327310291, 30203Z

Specifications

Mounting: Vertical, Horizontal
Depth: 2 in
Gangs: 1
Color: Bronze
Material: Aluminum
Cubic Inches: 18.300 in³
Finish: Bronze
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Mounting: Vertical, Horizontal
Gangs: 1
Material: Aluminum
Finish: Bronze
Number of Threaded Outlets: 3
Depth: 2 in
Color: Bronze
Cubic Inches: 18.300 in³
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)