12V Battery

Item #: 1100827

Cat #: DCB127

UPC: 885911346122

Sign In or Register to view pricing and more.
Documents & Guides
12V, Battery, 12V Max, Lithium, Average Capacity: 2.0 Ah, Weight: 1.5 lbs

Overview

12V, Battery, 12V Max, Lithium, Average Capacity: 2.0 Ah, Weight: 1.5 lbs
The DEWALT DCB127-2 12 V max Li-ion battery pack has a compact, light weight design that makes it easy to use and fit with a number of products without adding DeWalt of extra bulk or weight. It features a quick 30 minute charge time on a DCB101 charger (sold separately). No memory and virtually no self-discharge allows for maximum productivity and less downtime. These batteries require a 12 V max compatible charger (DCB100, DCB101, DCB119 & DCB102). Maximum initial battery voltage (measured without a workload) is 12 V per battery - nominal voltage is 10.8.
Also known as: 885911346122, DCB127

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12

Customer Reviews

No reviews for this product
(0)