GAS BURNER UTILITY COVER

Item #: 110075

Cat #: 41024

UPC: 095327410243

Sign In or Register to view pricing and more.
Documents & Guides
Gas Burner Cover, Silk Screened White Letters, Number of Gang: 1, Application: Utility/Handy Box, Shape: Rectangular, Color: Red

Overview

Gas Burner Cover, Silk Screened White Letters, Number of Gang: 1, Application: Utility/Handy Box, Shape: Rectangular, Color: Red
Also known as: 095327410243, 41024

Specifications

Type: Toggle Switch, Gas Burner
Color: Red
Mounting: Device
Gangs: 1
Material: Steel
Type: Toggle Switch, Gas Burner
Mounting: Device
Material: Steel
Color: Red
Gangs: 1

Customer Reviews

No reviews for this product
(0)