Air Conditioning Disconnect

Item #: 110070

Cat #: DPU222RGF20

UPC: 782116080212

Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioning DisconnectAir Conditioning Disconnect, Non-fused pullout, 20A ground fault receptacle, 60A, 120/240V, 10 kAIC, #14-3 Cu/Al 60-¦C or 75-¦C, NEMA 3R Galvanized Steel enclosure, 10 hp at 240V, ANSI 61 gray

Overview

Air Conditioning DisconnectAir Conditioning Disconnect, Non-fused pullout, 20A ground fault receptacle, 60A, 120/240V, 10 kAIC, #14-3 Cu/Al 60-¦C or 75-¦C, NEMA 3R Galvanized Steel enclosure, 10 hp at 240V, ANSI 61 gray
Also known as: 782116080212, DPU222RGF20

Specifications

Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60

Customer Reviews

No reviews for this product
(0)