ETN 10250T3538 30.5 mm, Heavy-Duty

Item #: 110065

Cat #: 10250T3538

UPC: 782113227252

Documents & Guides
C-H 10250T3538 30.5 MM, HEAVY
Sign In or Register to view pricing and more.

No associated products found.

Overview

C-H 10250T3538 30.5 MM, HEAVY
Also known as: 782113227252, 10250T3538

Specifications

Type: Heavy-Duty
Mounting: Surface
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Type: Heavy-Duty
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Mounting: Surface

Customer Reviews

No reviews for this product
(0)