EGS IAMLGL8CF6BH

Item #: 1100633

Cat #: IAMLGL8CF6BH

UPC: 781381102421

Sign In or Register to view pricing and more.
Documents & Guides
APP IAMLGL8CF6BH IAMLG 19KL C

Overview

APP IAMLGL8CF6BH IAMLG 19KL C
The Appleton Industrial Areamaster Generation 2 LED luminaires by Emerson deliver best-in-class LED performance. The redesigned Industrial Areamaster provides greater versatility, with models from 9,000 to 19,500 lumens and from 24,000 to 38,000 lumens for the High Lumen version, and a choice of beam patterns to meet your diverse floodlighting needs. Featuring new optic designs for superior uniformity and coverage, the Industrial Areamaster Generation 2 LED luminaires provide HID equivalent lighting that saves over 75 percent in energy costs and practically eliminates maintenance burdens. They are certified for use in industrial and ordinary locations, that require a high degree of ingress protection and ruggedness.
Also known as: 781381102421, IAMLGL8CF6BH

Specifications

Mounting: Yoke
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Color Temperature: 5000 (Bright White)
Lumens: 19000
Color: Bronze
Light Technology: LED
Wattage: 152
Mounting: Yoke
Color Temperature: 5000 (Bright White)
Color: Bronze
Wattage: 152
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Lumens: 19000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)