Breakaway Streetlight Conn, In-Line Fused, Crimp

Item #: 110061

Cat #: 65U

UPC: 781789002583

Documents & Guides
In-Line Breakaway, crimp, fused, Line Side: 12-6 AWG, Load Side: 12-6 AWG
Sign In or Register to view pricing and more.

No associated products found.

Overview

In-Line Breakaway, crimp, fused, Line Side: 12-6 AWG, Load Side: 12-6 AWG
Also known as: 781789002583, 65U

Specifications

Color: Black
Poles: 1
Amps: 30
Volts AC: 600
Material: Rubber
Mounting: Inline
Standards: California Proposition 65
Family / Style: 65
Allowable Gauge Range: 12 - 6
Color: Black
Amps: 30
Material: Rubber
Standards: California Proposition 65
Allowable Gauge Range: 12 - 6
Poles: 1
Volts AC: 600
Mounting: Inline
Family / Style: 65

Customer Reviews

No reviews for this product
(0)