MINIATURE CIRCUIT BREAKER 120/240V 200A

Item #: 1100570

Cat #: QOM2200VH8041

UPC: 785901475644

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MINIATURE CIRCUIT BREAKER 120/240V 200A

Overview

MINIATURE CIRCUIT BREAKER 120/240V 200A
Also known as: 785901475644, QOM2200VH8041

Specifications

Amps: 200
Poles: 2
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Amps: 200
Family / Style: QO
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Poles: 2
Volts AC: 120/240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)