![3/4" Liquidtight Steel Flex, UL Listed, Type UA, White, 1000' Reel 3/4" Liquidtight Steel Flex, UL Listed, Type UA, White, 1000' Reel](https://rexel-cdn.com/products/fad79782b366ac6c3116ff9f93ee742dc5ff1665-large.jpg?i=9A0CE8DE-A2F3-4FE1-920A-A33EEA43B13B&f=420)
3/4" Liquidtight Steel Flex, UL Listed, Type UA, White, 1000' Reel
Item #:
1100517
Cat #:
34429
UPC:
714118344290
Sign In or Register to view pricing and more.
Documents & Guides
3/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, White, 1000 Foot Reel, Integral Bonding Strip
Overview
3/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, White, 1000 Foot Reel, Integral Bonding Strip
A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Also known as: 714118344290, 34429
Specifications
Diameter: | 3/4 in |
Length: | 1000 ft |
Jacket: | PVC |
Color: | White |
Material: | Steel |
Package Type: | Reel |
Type: | Type UA |
Family / Style: | SEALTITE® |
Diameter: | 3/4 in |
Jacket: | PVC |
Material: | Steel |
Type: | Type UA |
Length: | 1000 ft |
Color: | White |
Package Type: | Reel |
Family / Style: | SEALTITE® |
Customer Reviews
No reviews for this product
(0)