3/4" Type CW Liquid-Tight Flexible Metal Conduit, 1000', Blue

Item #: 1100514

Cat #: 34526

UPC: 714118345266

Documents & Guides
3/4" Computer Blue Liquid-Tight Flexible Metal Conduit, 1000 Foot Reel
Sign In or Register to view pricing and more.

Overview

3/4" Computer Blue Liquid-Tight Flexible Metal Conduit, 1000 Foot Reel
Constructed of continuously interlocked hot dipped zinc galvanized steel core for exceptional crush and corrosion resistance
Also known as: 714118345266, 34526

Specifications

Diameter: 3/4 in
Color: Blue
Length: 1000 ft
Jacket: PVC
Material: Steel
Package Type: Reel
Type: CW - Computer Blue
Family / Style: SEALTITE®
Diameter: 3/4 in
Length: 1000 ft
Material: Steel
Type: CW - Computer Blue
Color: Blue
Jacket: PVC
Package Type: Reel
Family / Style: SEALTITE®

Customer Reviews

No reviews for this product
(0)