UniDeep Strut, Side to Side, No Holes, 1-5/8" x 3-1/4" x 10', Steel, Plain Finish

Item #: 1100321

Cat #: P1001A-20PL

UPC: 786364014333

Sign In or Register to view pricing and more.
Documents & Guides
UniDeep Strut, Side to Side, No Holes, 1-5/8" x 3-1/4" x 10', Steel, Plain Finish

Overview

UniDeep Strut, Side to Side, No Holes, 1-5/8" x 3-1/4" x 10', Steel, Plain Finish
Unistrut channels are accurately and carefully cold formed to size from low-carbon strip steel. All spot-welded combination members, except P1001T, are welded 3" (76 mm) maximum on center.  
Also known as: 786364014333, P1001A-20PL

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Plain
Material: Steel
Width: 1-5/8 in
Finish: Plain
Length: 10 ft
Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)