14W PAR38 LED Lamp, 35K

Item #: 1100291

Cat #: LED14P38D35KNFL

UPC: 762148248248

Sign In or Register to view pricing and more.
TCP LED14P38D35KNFL LED 14W P

Overview

TCP LED14P38D35KNFL LED 14W P
Also known as: 762148248248, LED14P38D35KNFL

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1125
Wattage: 14
Shape: PAR38 (Sealed Beam)
Color Temperature: 3500 (Neutral White)
Base: Medium Screw (E26)
Lumens: 1125
Shape: PAR38 (Sealed Beam)
Color Rendering Index (CRI): 82
Wattage: 14
Color Temperature: 3500 (Neutral White)

Customer Reviews

No reviews for this product
(0)