This product may not be available in all locations.
1
more

Breaker, 30A, 2P, 120/240V, Type BAB, 10 kAlC, Bolt On, Shunt Trip
Item #: 110016
Cat #: BAB2030S
UPC: 786679509623
Documents & Guides
30 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 Volt AC, Includes Shunt Trip: 120, 208, 240 Volt AC
Sign In or Register to view pricing and more.
No associated products found.
Overview
30 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 Volt AC, Includes Shunt Trip: 120, 208, 240 Volt AC
Also known as: 786679509623, BAB2030S
Specifications
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 30 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 30 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)