Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120, 3PH, 30 kVA

Item #: 1100118

Cat #: SG3A0030KB0AF

UPC: 803423123543

Documents & Guides
Transformer, Dry Type, 30 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, 60 Hz operation
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, 30 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, 60 Hz operation
Also known as: 803423123543, SG3A0030KB0AF

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 3kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 3kVA

Customer Reviews

No reviews for this product
(0)