4 AWG to 14 AWG Insulated Cable Connector

Item #: 110011

Cat #: IPLM4-3

UPC: 662381930019

Sign In or Register to view pricing and more.
Documents & Guides
4 AWG to 14 AWG Insulated Cable ConnectorInsulated Multi-Cable Connector Block for Fine Stranded Flexible Copper Conductors, Wire Entry One Side, 600V, Number of Ports: 3, Wire Range: 4 AWG - 14 AWG, Abrasion and Chemical Resistant. Rated for use with Copper Conductors.

Overview

4 AWG to 14 AWG Insulated Cable ConnectorInsulated Multi-Cable Connector Block for Fine Stranded Flexible Copper Conductors, Wire Entry One Side, 600V, Number of Ports: 3, Wire Range: 4 AWG - 14 AWG, Abrasion and Chemical Resistant. Rated for use with Copper Conductors.
Also known as: 662381930019, IPLM4-3

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 3
Material: Plastisol
Wire/Cable Openings: 3
Color: Black

Customer Reviews

No reviews for this product
(0)