2 X 2 TROFFER 4000K

Item #: 1100030

Cat #: 22CZ-LD4-32SE-UNV-L840-CD1-U

UPC: 080083754212

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2 X 2 TROFFER 4000K

Overview

2 X 2 TROFFER 4000K
Also known as: 080083754212, 22CZ-LD4-32SE-UNV-L840-CD1-U

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)