290W Module, Black on White

Item #: 1099983

Cat #: S290RG(BF)

UPC:

Sign In or Register to view pricing and more.
290 Watt, 1000V DC, RG Series, Black Aluminum Frame, 41.2 lbs, 35MM Frame

Overview

290 Watt, 1000V DC, RG Series, Black Aluminum Frame, 41.2 lbs, 35MM Frame
Also known as: S290RG(BF)

Specifications

Wattage: 290
Volts DC: 1000
Length: 64.570 in
Width: 39.290 in
Depth: 1.380 in
Color: Black on White
Weight: 41.20 lbs
Wattage: 290
Length: 64.570 in
Depth: 1.380 in
Weight: 41.20 lbs
Volts DC: 1000
Width: 39.290 in
Color: Black on White

Customer Reviews

No reviews for this product
(0)