![LEV 18D24-UG 18 SERIES MALE PLUG LEV 18D24-UG 18 SERIES MALE PLUG](https://rexel-cdn.com/products/13440130imageurl.jpg?i=BAD73860-372D-4237-87DB-5AE0D0F6EBB4&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
18 Series Commercial Grade Male Detachable Plug, Cam-Type, Double Set Screw, Ball Nose, Cable Size- 1/0 to 4/0 AWG, 400 Amp - Green
Overview
18 Series Commercial Grade Male Detachable Plug, Cam-Type, Double Set Screw, Ball Nose, Cable Size- 1/0 to 4/0 AWG, 400 Amp - Green
18 Series Single Pole Cam Type Male Detachable Plug. Ball Nose, Thermo-plastic Screw, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous. Cable Range - 2/0 To 4/0 - Green
Also known as: 078477719053, 18D24-UG
Specifications
Gender: | Male |
Color: | Green |
Type: | Plug, Cam-Type |
Gender: | Male |
Type: | Plug, Cam-Type |
Color: | Green |
Customer Reviews
No reviews for this product
(0)