4FT LED WRAP LIGHT 3500K COLOR TEMP

Item #: 1099899

Cat #: 4WSNLED-LD4-40SL-F-UNV-L835-CD1-U

UPC:

Documents & Guides
4FT LED WRAP LIGHT 3500K COLOR TEMP
Sign In or Register to view pricing and more.

No associated products found.

Overview

4FT LED WRAP LIGHT 3500K COLOR TEMP
Also known as: 4WSNLED-LD4-40SL-F-UNV-L835-CD1-U

Specifications

Wattage: 40
Lumens: 4000
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 40
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 4000
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)