Smoke Alarm, Wireless, Ionization Sensor, Battery Powered

Item #: 109981

Cat #: 0919-9999

UPC: 047871055579

Sign In or Register to view pricing and more.
Documents & Guides
Wireless Smoke Detector, Ionization Sensor, (3) AA Battery Operated, Size: 5.75" Diameter, 1.25" Depth, Color: White. For use with Single or Multiple Stations. ***10 Yr. Warranty*** For use with Kidde RM-SM-AC Unit

Overview

Wireless Smoke Detector, Ionization Sensor, (3) AA Battery Operated, Size: 5.75" Diameter, 1.25" Depth, Color: White. For use with Single or Multiple Stations. ***10 Yr. Warranty*** For use with Kidde RM-SM-AC Unit
The Kidde Wireless Battery Powered Smoke Alarm allows for the easy installation of an interconnected smoke alarm system without the high cost and hassle of rewiring your home. The alarms are wirelessly linked so that when one alarm is triggered, all alarms will sound. This alarm can also be placed in a detached workshop or shed and linked into the home's interconnected system.
Also known as: 047871055579, 0919-9999

Specifications

Diameter: 5 3/4 in
Type: Ionization
Mounting: Surface
Depth: 1 1/4 in
Color: White
Diameter: 5 3/4 in
Mounting: Surface
Color: White
Type: Ionization
Depth: 1 1/4 in

Customer Reviews

No reviews for this product
(0)