Transfer Switch, Manual, 30A, 120/240VAC, 6 Spaces, 7.5kW *** See Item 306A ***

Item #: 10998

Cat #: 30216A

UPC: 785399302163

Sign In or Register to view pricing and more.
Documents & Guides
Transfer Switch, 30 Amps, 120/240V AC, 1-Phase, Indoor, Surface Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Includes: 6 Circuits, Watt Meter, 30 Amp Power Inlet with NEMA L14-30 Inlet 18-inch Flexible Conduit Whip. Size: 7.50" x 7.00" x 4.50". *** See Item 306A ***

Overview

Transfer Switch, 30 Amps, 120/240V AC, 1-Phase, Indoor, Surface Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Includes: 6 Circuits, Watt Meter, 30 Amp Power Inlet with NEMA L14-30 Inlet 18-inch Flexible Conduit Whip. Size: 7.50" x 7.00" x 4.50". *** See Item 306A ***
Also known as: 785399302163, 30216A

Specifications

Volts AC: 120, 240
Mounting: Surface
IP/NEMA Rating: NEMA 1
Circuits: 6
Amps: 30
Volts AC: 120, 240
IP/NEMA Rating: NEMA 1
Amps: 30
Mounting: Surface
Circuits: 6

Customer Reviews

No reviews for this product
(0)