30A, 3P, 240V, Type BAB, 10 kAIC, Bolt On, Shunt Trip

Item #: 109975

Cat #: BAB3030HS

UPC: 786679509654

Documents & Guides
30 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC. Includes Shunt Trip: 120, 208, 240 VAC
Sign In or Register to view pricing and more.

No associated products found.

Overview

30 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC. Includes Shunt Trip: 120, 208, 240 VAC
Also known as: 786679509654, BAB3030HS

Specifications

Poles: 3
Amps: 30
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 30
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)