LED Motion Floodlight

Item #: 1099674

Cat #: 5882-5

UPC: 050169588253

Documents & Guides
LED Floodlight, 180º Motion, Weatherproof, 3000K, 2000 Lumen, 26W, 120 VAC, Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Floodlight, 180º Motion, Weatherproof, 3000K, 2000 Lumen, 26W, 120 VAC, Gray
Also known as: 050169588253, 5882-5

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 2000
Volts AC: 120
Color: Gray
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 2000
Color: Gray

Customer Reviews

No reviews for this product
(0)