NSI 8750 Cable Tie Black 8" 75lb 10

Item #: 1099644

Cat #: 8750

UPC: 662381051653

Sign In or Register to view pricing and more.
Documents & Guides
NSI 8750 8 INCH BLACK CABLE T

Overview

NSI 8750 8 INCH BLACK CABLE T
Also known as: 662381051653, 8750

Specifications

Color: Black
Length: 8 in
Material: Nylon
Color: Black
Material: Nylon
Length: 8 in

Customer Reviews

No reviews for this product
(0)