NSI 4180X Cable Tie Black 4" 18lb 1

Item #: 1099642

Cat #: 4180X

UPC: 662381051226

Sign In or Register to view pricing and more.
Documents & Guides
NSI 4180X 4" BLACK CABLE TIE

Overview

NSI 4180X 4" BLACK CABLE TIE
Also known as: 662381051226, 4180X

Specifications

Color: Black
Length: 4 in
Material: Nylon
Color: Black
Material: Nylon
Length: 4 in

Customer Reviews

No reviews for this product
(0)