1000W 118mm Halogen Socket Double Ended

Item #: 109964

Cat #: 90-1077

UPC: 045923910777

Sign In or Register to view pricing and more.
Documents & Guides
118mm Double Ended Porcelain Halogen Socket; R7S Base; 9" Leads; 1-5/8" Height; 5-5/8" Width; 1000W; 250V

Overview

118mm Double Ended Porcelain Halogen Socket; R7S Base; 9" Leads; 1-5/8" Height; 5-5/8" Width; 1000W; 250V
Also known as: 045923910777, 90-1077

Specifications

Volts AC: 250
Wattage: 1000
Material: Porcelain
Light Technology: Halogen
Base: R7S
Volts AC: 250
Material: Porcelain
Base: R7S
Wattage: 1000
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)