Sub-Meter, Class 1000, 25A, 120/208-240VAC, 1-2PH, 3W, 2 CT's

Item #: 109963
Cat #: E10-320825-JKIT
UPC: 781798011064
Sign In or Register to view pricing and more.
Documents & Guides
Sub-Meter, Class 1000, 25 Amp, 120/208-240 Volt AC, 1 - 2-Phase, 3-Wire, 2 Split Core Current Transformers, NEMA 3R

Overview

Sub-Meter, Class 1000, 25 Amp, 120/208-240 Volt AC, 1 - 2-Phase, 3-Wire, 2 Split Core Current Transformers, NEMA 3R
Also known as: 781798011064, E10-320825-JKIT

Specifications

Phase: 2, 1
Volts AC: 120
Mounting: Surface
Amps: 25
Class: 1000
IP/NEMA Rating: NEMA 3R
Phase: 2, 1
Mounting: Surface
Class: 1000
Volts AC: 120
Amps: 25
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)