NSI 1450-2 Cable Tie Red 14" 50lb 1

Item #: 1099586

Cat #: 1450-2

UPC: 662381091239

Sign In or Register to view pricing and more.
Documents & Guides
NSI 1450-2 14" RED CABLE TIES

Overview

NSI 1450-2 14" RED CABLE TIES
Also known as: 662381091239, 1450-2

Specifications

Color: Red
Material: Nylon
Length: 14 in
Color: Red
Length: 14 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)