Service Entrance Sleeve, 2/0 AWG, Aluminum

Item #: 109953

Cat #: PICS-845

UPC: 783669232707

Sign In or Register to view pricing and more.
Insulated Service Entrance Sleeve, Aluminum, Dual Rated, Main Conductor Size 3/0 Compact or 2/0, Tap Range 1-2, Gray Color Code, Die Index K-840

Overview

Insulated Service Entrance Sleeve, Aluminum, Dual Rated, Main Conductor Size 3/0 Compact or 2/0, Tap Range 1-2, Gray Color Code, Die Index K-840
Also known as: 783669232707, PICS-845

Specifications

Color: Olive
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 2/0
Color: Olive
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 2/0

Customer Reviews

No reviews for this product
(0)