6000BTU 460V 3 Low Amb Kit

Item #: 1099475

Cat #: N360646G100

UPC: 783510238728

Sign In or Register to view pricing and more.
Documents & Guides
SpectraCool Narrow Indoor/Outdoor, 36.00x11.50x14.00, Lt Gray, Steel

Overview

SpectraCool Narrow Indoor/Outdoor, 36.00x11.50x14.00, Lt Gray, Steel
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510238728, N360646G100

Specifications

Color: Light Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Light Gray
IP/NEMA Rating: NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)