PowerFlex 527 AC Drive, 2.2 kW (3 Hp), 200-240 V AC Input, 50 Hz/60

Item #: 1099368

Cat #: 25C-A011N104

UPC: 887172530135

Sign In or Register to view pricing and more.
PowerFlex 527 AC Drive, 2.2 kW (3 Hp), 200-240 V AC Input, 50 Hz/60 Hz, 1 Phase, 11 A, B Frame

Overview

PowerFlex 527 AC Drive, 2.2 kW (3 Hp), 200-240 V AC Input, 50 Hz/60 Hz, 1 Phase, 11 A, B Frame
Highly integrated with Logix programmable automation controllers, PowerFlex® 527 AC drives enhance motor coordination for improved performance. These drives feature dual-port Ethernet / IP and safety. Allen-Bradley® catalog item 25C-A011N104 from Rockwell Automation® is a 240 V AC, single-phase PowerFlex 527 AC drive with embedded dual-port Ethernet / IP and integrated safety. It has 11 A output current and a B frame. And it is IP20/NEMA open type.Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 887172530135, 25C-A011N104

Specifications

Type: Input Drives
Type: Input Drives

Customer Reviews

No reviews for this product
(0)