Area/Flood Light, LED, 120/277V

Item #: 1099338

Cat #: OSQ-A-NM-3ME-B-40K-UL-BZ

UPC: 849665013839

Sign In or Register to view pricing and more.
Area/Flood Light, LED, Series: OSQ,120/277 Volts, 50000 Hr, NEMA: Type III

Overview

Area/Flood Light, LED, Series: OSQ,120/277 Volts, 50000 Hr, NEMA: Type III
The OSQ Area/Flood luminaire blends extreme optical control, advanced thermal management and modern, clean aesthetics. Built to last, the housing is rugged cast aluminum with an integral, weathertight LED driver compartment. Versatile mounting configurations offer simple installation. Its slim, low-profile design minimizes wind load requirements and blends seamlessly into the site providing even, quality illumination. The ‘B’ Input power designator is a suitable upgrade for HID applications up to 250 Watt, and the 'K’ Input power designator is a suitable upgrade for HID applications up to 400 Watt. Applications: Parking lots, walkways, campuses, car dealerships, office complexes, and internal roadways
Also known as: 849665013839, OSQ-A-NM-3ME-B-40K-UL-BZ

Specifications

Type: Pole Light
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Type: Pole Light
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)