This product may not be available in all locations.
3
more
Control Transformer, 500VA, 208VAC x 24VAC, Type T, Open
Item #: 1099212
Cat #: 9070T500D14
UPC: 785901339625
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 500 VA, 208 Volt Primary x 24 Volt Secondary, Type T, 1-Phase, Open
Overview
Transformer, Control, 500 VA, 208 Volt Primary x 24 Volt Secondary, Type T, 1-Phase, Open
Also known as: 785901339625, 9070T500D14
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 500 |
Secondary Voltage: | 24 |
Type: | Industrial Control, Transformer |
Volt Amps: | 500 |
Phase: | 1 |
Secondary Voltage: | 24 |
Customer Reviews
No reviews for this product
(0)